Leeson Motors 111963.00, 3-Phase Motor 1.5/.67HP, 1725/1140RPM, 56H, DP, 60HZ, Cont, 40C, 1.0SF
Write a Review
|
Questions & Answers (0)
Product Description
Industrial quality, resilient mounted, ball bearing motors for fan and blower service. Moderate starting torque electrical design to reduce stress on the fan blades during start-up. Suitable for belt-driven fans or fan-on-shaft applications. Self-ventilated design, may be mounted outside of the fan's airflow.
PRICE
$1,439.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Resilient |
| Horsepower | 1 1/2 HP |
| Voltage | 460 V |
| Phase | 3 |
| Frame | 56H |
| Hertz | 60 Hz |
| Rated RPM | 1725/1140 |
| Motor RPM 60 Hertz | 1725/1140 rpm |
| Brand | Leeson |
| Ambient Temperature | 40C °C |