- 4 additional horizontal shelves and 26 removable dividers
- Pre-installed rivet nuts and divider slots allow for quick and easy installation
- Lockable storage locker protects personal items
- Safety chain prevents the box from overextension
- 10-gauge latching hasp for secure locking
Jobox Rolling Clam Shell Cabinet with Dividers, 58 Cu. Ft. Cap., 62"W x 30"D x 63-1/2"H, Brown/Rust
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,675.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62 in |
| Depth | 30 in |
| Height | 63-1/2 in |
| Usable Volume | 58 ft³ |
Product Details
| Style | Mobile |
| Type | Jobsite Cabinet |
| Material | Steel |
| Color | Brown |
| Manufacturers Part Number | 692990P |
| Brand | Jobox |