DeWalt® ToughSystem® 2.0 Rolling Tower, 19-7/8"W x 24"D x 34-1/2"H
|
Questions & Answers (0)
Product Description
The ToughSystem® 2.0 Rolling Tower combines 3 essential ToughSystem® 2.0 Storage products into 1 convenient rolling tower. Featuring the ToughSystem® 2.0 Toolbox, Extra Large Toolbox, and Rolling Toolbox, this mobile storage set is engineered with patented auto-connect side latches that allow for one-handed operation and upgraded 2-piece metal front latches that deliver the durability needed for tough jobsites. ToughSystem® 2.0 toolboxes come with an IP65 rating and are dust and water resistant. Keep smaller necessities close at hand with the ToughSystem® 2.0 Toolbox that includes 2 large organizer cups with removable dividers and the Extra Large and Rolling Toolbox which includes a removable inner tray. The ToughSystem® 2.0 Rolling Tower can be added to any storage solution and is backwards compatible with all ToughSystem® products.
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-7/8 in |
| Depth | 24 in |
| Height | 34-1/2 in |
| Weight | 40.2 lbs |
Product Details
| Style | Tower |
| Type | Mobile Workstation |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | DWST60436 |
| Brand | DeWalt |