- For viscose solutions or for turbid liquids
- Glass microfiber prefilter raises absorption capacity and loading
- Ideal for use as a prefilter in series with other syringe filters
- Glass microfiber filter media enclosed in this series is binderless 1.0µm retention
- Reduces clogging of the membrane, so ideal as a prefilter to increase throughput and flow rate
- Ideal for dissolution testing and general filtration
- Applicable to all membrane types, allowing higher flow rates
- Good compatibility with strong acids, bases and organic solvents
LabExact® Glass Fiber Syringe Filter, Non-Sterile, 1.00µm, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1µm |
| Diameter | 25 mm |
Product Details
| Type | Syringe Filter |
| Material | Glass Fiber |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10118 |
| Retention | 1 |
| Brand | LabExact |