Global Industrial
Model # :WB316077
Global Industrial Cabinet Base For Modular Drawer Cabinet, Black, 30"W x 27"D
Write a Review
|
Questions & Answers (0)
Product Description
Cabinet Base for Global™ Modular Drawer Cabinet 30"Wx27"D, Black
Forklift channels on base of cabinet provide necessary clearance for moving cabinet with pallet truck. Clear dimensions 22"W x 2-1/2"H. Channels increase overall height by 2-1/2". Hardware included. Overall cabinet height with base is 32"H.
Forklift channels on base of cabinet provide necessary clearance for moving cabinet with pallet truck. Clear dimensions 22"W x 2-1/2"H. Channels increase overall height by 2-1/2". Hardware included. Overall cabinet height with base is 32"H.
PRICE
$51.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 27 in |
Product Details
| Manufacturers Part Number | 316077 |
| Material | Steel |
| Color | Black |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |