Stronghold HD Cabinet with Electronic Lock & Software, 12 Gauge, 48"W x 24"D x 78"H, Dusty Gray
Write a Review
|
Questions & Answers (0)
Product Description
12 GA cabinet protected by network-capable keypad. Up to 3000 user codes. Ships assembled. Locking system pre-installed
We're taking the security of our classic heavy-duty cabinet to the next level with a network access electronic locking system. The cabinet features sturdy adjustable shelves that tote load capacities of 1200 lbs each. The cabinet comes complete with a Wi-Fi accessible locking system that ensures the security of your stored items and makes keyless access a smooth and secure process. The electronic keypad can be opened by up to 3000 user codes and allows the tracking of 15000 events for traceable investigation with included software. Lock comes with software and 1 year CompX tech support. Made in the USA, this cabinet comes fully assembled with the locking system pre installed, batteries included.Secured by a high-tech keypad equipped with network capability and Wi-Fi access. Software included. Order the Global # B3079088 for your initial purchase. Order Global # B3079081 for any additional units. The previous software purchased with the B3079088 would still be valid. Use up to 3000 access codes and trace up to 15,000 events for maximum security.Deadbolt to latch plate locking mechanism ensures a trustworthy locking system that keeps your property protected.This heavy-duty cabinet features an all-welded body and ships fully assembled and ready for use with batteries included.Comprehensive networking storage solutions are provided through our partnership with CompX.
We're taking the security of our classic heavy-duty cabinet to the next level with a network access electronic locking system. The cabinet features sturdy adjustable shelves that tote load capacities of 1200 lbs each. The cabinet comes complete with a Wi-Fi accessible locking system that ensures the security of your stored items and makes keyless access a smooth and secure process. The electronic keypad can be opened by up to 3000 user codes and allows the tracking of 15000 events for traceable investigation with included software. Lock comes with software and 1 year CompX tech support. Made in the USA, this cabinet comes fully assembled with the locking system pre installed, batteries included.Secured by a high-tech keypad equipped with network capability and Wi-Fi access. Software included. Order the Global # B3079088 for your initial purchase. Order Global # B3079081 for any additional units. The previous software purchased with the B3079088 would still be valid. Use up to 3000 access codes and trace up to 15,000 events for maximum security.Deadbolt to latch plate locking mechanism ensures a trustworthy locking system that keeps your property protected.This heavy-duty cabinet features an all-welded body and ships fully assembled and ready for use with batteries included.Comprehensive networking storage solutions are provided through our partnership with CompX.
PRICE
$7,329.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Lock, With Software |
| Type | Storage Cabinet |
| Shelf Capacity | 1500 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 46-244-NX-ST-RAL7037 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |