Stronghold Heavy Duty Keypad Cabinet, 12 Gauge, 48"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty floor model cabinet with the additional built-in security and protection tat our "keyless" keypad provides.
All the great features of our popular floor model storage cabinets with the additional built-in security and protection that our "keyless" keypad provides.
All the great features of our popular floor model storage cabinets with the additional built-in security and protection that our "keyless" keypad provides.
PRICE
$2,765.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 573 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-244-KP |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |