x

Take 15% off your entire order!

Offer applied at checkout

Bud NG-9513 Cable Glands Nema 4X PG-11 Mountng Size

Bud NG-9513 Cable Glands Nema 4X PG-11 Mountng Size

Item #: WBB562468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 53

Price: $1.34

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud NG-9513 Cable Glands Nema 4X PG-11 Mountng Size

Required to maintain NEMA 4X rating when cables enter or exit a NEMA 1, 2, 4, 4x, 12 or 13 type enclosure. Assembly consisting of black molded nylon body, hex nut, and cable nut and with a rubber gasket and cable seal. Nylon material has UL94V-2 flammability rating and -40C to 100C suggested service temperature.

  • BRAND Bud Industries
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER NG-9513
  • CONSTRUCTION Nylon
  • CABLE DIAMETER RANGE INCHES .197 - .295
  • MOUNTING HOLE DIAMETER INCHES 0.73
  • MOUNTING SIZE PG-11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud NG-9515 Cable Glands Nema 4X PG-16 Mountng Size

Item #: B562470

Not Yet Rated

Usually ships in 8 to 11 days

$1.84

Close

53 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud NG-9513 Cable Glands Nema 4X PG-11 Mountng Size

Bud NG-9513 Cable Glands Nema 4X PG-11 Mountng Size

Item #: WBB562468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant