Gardner Bender 10095VDV 4" & 8" Assorted Colored Cable Ties, DoubleLock® - 200 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Made of a flexible, nylon material for long lasting durability. Nylon material allows ties to remain serviceable through temperature ranges of -40° F to 185° F (40° C to 85° C). Colored cable ties fasten wire for easy bundle identification. Patented DoubleLock® design ensures 50 percent more tensile strength than industry standards. Recognized under component program of UL, E125869 and meets flammability classification UL 94 V-2. Color is Assorted. Lengths are 4" and 8". Tensile strength is 75 lbs. Package quantity is 200.
PRICE
$7.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 & 8 in |
| Max Bundle Diameter | 0.81 & 2 in |
| Tensile Strength | 75 psi |
Product Details
| Type | Double Lock |
| Package Quantity | 200 |
| Color | Assorted |
| Manufacturers Part Number | 10095VDV |
| Brand | Gardner Bender |