Satco® Cage For 1-3/16 Ft LED
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| Type | Cage |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 65/1016 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |
Related Products
The Satco® NUVO LED Beam Selectable Linear Highbays deliver powerful, configurable illumination for high-ceiling commercial and industrial environments. Each fixture features selectable beam distributions of 45x100, 65x95, or 90x90, providing precise control for aisle, general, or wide-area lighting layouts. All models offer 3CCT selectability (3000K/4000K/5000K), multiple wattage options across four lumen packages, and universal 120-347V operation. Built with die-cast aluminum housings and polycarbonate lenses, these highbays are IP20 and IK09 rated, DLC 6.0 Listed, supporting evolving ...
The Satco® NUVO Linear IP69K High Bays are engineered for demanding environments requiring high-performance illumination and washdown durability. Available in four wattage-selectable packages across two housing sizes, these fixtures also feature CCT selectability (3000K/4000K/5000K) to provide flexibility at installation. Operating on 120-347 volts, each unit is designed for reliability in harsh conditions with an IP69K rating, IK10 impact resistant polycarbonate lens, 6kV surge protection, and an operating temperature range of -40-Degrees C to 55-Degrees C. Ideal for thermal washdown ...
The Satco® NUVO Round Highbay series delivers high-performance, adaptable illumination for demanding commercial and industrial environments. Featuring beam-selectable optics with 60-degree, 80-degree, and 100-degree distributions, field-selectable wattage from 80W to 240W, selectable CCTs of 3000K, 4000K, and 5000K, and lumen outputs ranging from 12,501 to 37,938 lumens, these fixtures provide precise lighting control across a wide range of applications. All models operate on a universal 120–347V input and are constructed with a durable die-cast aluminum housing and polycarbonate lens, ...
Satco® NUVO's 65-643R1 135 watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. This dimmable fixture is sleek, functional, and delivers 50,000 hours of cool white light.
This 220w 120-277v LED linear high bay combines a rectangular design with high-output LEDs to provide an energy-efficient, low maintenance fixture. Suitable for warehouses, retail, and many other indoor settings. The construction consists of an aluminum housing. The lenses are Polycarbonate. Fixture includes the chain & mounts on both sides. Also, has knockouts to mount photocell or motion sensor. These LED fixtures are DLC 5.1 Premium listed. Features: White Finish Iron Housing Matte Lens High Light Efficiency 136 Lm/W 120-277V >0.9 PF >80 CRI 143° Field Angle 86° Beam Angle 0-10V ...