Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3191267

MPN #: CAT-10020DSMAD

California Air Tools 10020DSMAD SMART Ultra Quiet & Oil-Free, 2 HP 10 Gal Tank, Air Compressor

Product Description
The California Air Tools 10020DSMAD Ultra Quiet & Oil-Free Air Compressor, with Automatic Drain Valve, is designed to be one of the quietest 2.0 horse power air compressors in the industry having only 70 decibels of sound.

The MDR2i OLED Smart controller may be connected to mobile phones, tablets, notebooks, or computers. The controller can be used as an access point or can be connected to a Wi-Fi network. Compressor features and parameters may be entered and controlled comfortably along with remote monitoring.

The powerful 2.0 HP motor operates at only 1680 RPM creating less noise, vibration and creating less wear. The oil-free dual piston pump system is engineered for longevity, high performance and durability. The SP-9421 motor/pump is tested for a minimum pump life of 3000 hours before service. 30% more life before repair. The SP Series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times.* The large 10.0 gallon steel air tank is only 91 lbs. The 80% Air Dryer is specially designed to remove the water vapor from the air to protect sensitive tools and machinery. To dry the air from the air compressor an Aftercooler and 80% Air Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer.

The California Air Tools EZ-1 automatic drain valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. Designed for the person looking for Power, 80% Dry Air and Less Service with at Least 30% less noise! ideal for dental, milling, bio-tech, manufacturing, packaging, restaurant and general engineering applications.

Features:
  • Oil-Free Pump – Cleaner air for better tool operation
  • Regulated output pressure gauge
  • Pressure Regulator (0-120 PSI)
  • One - Female Industrial "Push to Connect" quick connector (1/4" NPT)
  • Easy Start Valve - For less starting amperage
  • Thermal overload Protector
  • Working pressure 90-120 PSI (±5 PSI). Adjustable up to 105 PSI kick-on; 130 PSI kick-off maximum
  • 110v/60 Hz
  • Low amp draw - Only 14.0 Amps
  • Tank fill rate from empty to full - 130 Seconds
  • Recovery time from 95 PSI to 125 PSI - 40 Seconds
  • Duty Cycle - 70/30*
  • L (16") x W (23") x H (35")
  • 91 pounds
  • Non-ASME air tank
  • Air Dryer - Includes activated alumina desiccant with a 4000 hour life. Activated Alumina is used in air prepurification (due to it's high water and carbon dioxide adsorption capacity) and adsorption of sulphur compounds
  • EZ-1-2321 auto drain valve factory installed
  • 1 Year Limited Warranty


PRICE
$2,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width23 in
Height35 in
Weight91 lbs
Tank Size10 gal

Product Details

Oil TypeOil Free
Air DryerYes
Oil SystemOil Free
Pump DriveDual Piston
Tank Drain ValveAutomatic
Max PSI120 psi
MaterialSteel
PhaseSingle
Tank OrientationVertical
Manufacturers Part NumberCAT-10020DSMAD
CFM @ 90 PSI5.3 CFM
BrandCalifornia Air Tools
TypePortable Air Compressor
CFM6.40 CFM @ 40 PSI; 5.30 CFM @ 90 PSI CFM
Horsepower2 HP
ColorMulti-colored
After CoolerYes
Voltage110 V
Air FilterYes
DescriptionOil-Free Air Compressor
Noise Output70 dBA

Warranty

Warranty1