Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122442

MPN #: 3029

Dynarex DynaGinate™ Calcium Alginate Dressing, 60 Pcs

Product Description
Calcium Alginate Dressings contours to wound bed and changes to a fibrous gel when in contact with wound exudate, creating an optimal moist wound environment important to healing.
Dynarex's™ DynaGinate™ Calcium Alginate Dressings change to a fibrous gel when in contact with wound exudate to create an optimal moist wound environment important for optimal healing. Calcium alginate encourages natural debridement. As the dressing transforms into a soft gel sheet it contours closely to the wound bed and does not adhere to the wound.

Features:
  • Changes to a fibrous gel when in contact with wound exudate, creating a moist wound environment
  • Contours to the wound bed and will not adhere to the wound upon removal
  • High-absorbency dressing used for heavily exuding wounds
  • Primary dressing ideal for the management of partial- and full-thickness wounds at stages 3 or 4.


PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Size2g x 30cm

Product Details

TypeAlginate Dressing
Storage Temperature Range59F - 86F
MaterialCalcium Alginate
SterileYes
Package Quantity60
ColorWhite
BrandDynarex