Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122464

MPN #: 3032

Dynarex DynaGinate™ AG Silver Calcium Alginate Dressing, 4"L x 8"W, 50 Pcs

Product Description
Calcium Alginate Dressings contours to wound bed, transforming into a soothing gel-like covering upon contact with moisture, creating an optimal moist environment with an antimicrobial barrier.
Dynarex's™ DynaGinate™ AG Silver Calcium Alginate Dressings are a combination of calcium alginate and silver ions that transform into a soothing gel-like covering upon contact with moisture, creating an optimal healing environment. As the dressing absorbs exudate, it transforms to provide an antimicrobial barrier.

Features:
  • Combination of alginate and silver ions that changes to a fibrous gel when in contact with wound exudate
  • Creates a moist wound environment and provides an antimicrobial barrier
  • Suitable for infected wounds or where there is a risk of infection
  • High-absorbency dressing used for heavily exuding wounds
  • Primary dressing ideal for the management of partial- and full-thickness wounds at stages 3 or 4


PRICE
$259.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width8 in
Size4" x 8"

Product Details

TypeSilver Alginate Dressing
Storage Temperature Range59F - 86F
MaterialSilver Calcium Alginate
SterileYes
Package Quantity50
ColorWhite
BrandDynarex