Features:
- Easy to apply
- Conforms to difficult body contours
- Provides a breathable barrier that lets air in while keeping moisture vapours and fluid out
- Ideal for use around IV sites, for wound care and surgical site protection
Weights & Dimensions
| Length | 6 in |
| Width | 8 in |
| Size | 6" x 8" |
Product Details
| Type | Transparent Dressing |
| Storage Temperature Range | 59F - 86F |
| Material | Transparent Film |
| Sterile | Yes |
| Package Quantity | 80 |
| Color | White |
| Brand | Dynarex |