Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641626

Global Industrial™ Calcium & Lime Remover, 1 Gallon Bottle, 4/Case

Product Description
✓ Removes water scale, lime, and rust
✓ No harsh fumes
✓ Safer alternative than most acidic descalers

The Global Industrial™ Calcium & Lime Remover provides a concentrated multi-purpose acidic descaler that is ideal for cleaning a variety of surfaces. It is made to safely and effectively remove calcium, lime, and other hard water deposits. Suitable for use in food service, housekeeping, and industrial applications. Strips hard water deposits from a variety of surfaces. No harsh fumes.

  • Package Quantity of 4 bottles
  • PRICE
    $68.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight36 lbs
    Size1 gal

    Product Details

    TypeCalcium & Lime Remover
    Flash PointNone
    Specific Gravity1.03
    pH2.0-2.5
    ColorClear/Colorless
    ScentFresh & Clean
    Size TypeGallon Bottle
    Helps RemoveHard Water Scale/Mineral Deposits
    Package Quantity4 Bottles
    Viscosity @ 25°C<25 cps °C
    Water SolubilityComplete
    Dilution RatioVariable
    BrandGlobal Industrial