Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust Bullet

Model # :WBB2175000

MPN #: RBA54

Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can RBA54

Product Description
Rust Bullet Automotive Formula Rust Inhibitive Coating Gallon Can - RBA54

Our Automotive Formula contains more metal and is a bit thinner than our Industrial Formula allowing for an easy application with HVLP automotive finishing guns, as well as brush or roller, and provides a smoother finish usually desired for automotive projects. Use Rust Bullet Automotive Formula as a stand-alone coating, or in combination with Rust Bullet BlackShell, Rust Bullet WhiteShell, Rust Bullet ColorShells or Rust Bullet Clear Shot for unbeatable rust protection. Metallic gray in color. Covers approx. 400 sq. ft. per coat - minimum 2 coat application required.

PRICE
$295.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1GAL
Coverage400 Sq. Ft.

Product Details

Size TypeCan
Package Quantity1
DescriptionAutomotive Formula Coating
ColorGray
Manufacturers Part NumberRBA54
BrandRust Bullet