Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947382

MPN #: I-ISF-4PRO

CLR PRO® Industrial Systems Flush 1 Gal - Pkg Qty 4

Product Description
CLR PRO® Industrial Systems Flush safely removes rust & build up that causes overheating, keeping water systems operating efficiently.

Features:
  • Helps prevent equipment from overheating or failure, and energy inefficiencies with regular use.
  • Removes rust and scale build up in industrial systems.
  • Contains no harsh chemicals, like ammonia, or phosphates. Readily biodegradable. Manufactured in the USA.

Great for preventative maintenance in: Heat Exchangers, Industrial Heat Exchangers, Cooling Towers, Boilers, Ball Mill Rollers, Pipes Built with Struvite, Heater Cores, HVAC, and more.

PRICE
$139.80  Sold in packages of 4 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height12 in
Weight9 lbs
Size1 gal

Product Details

TypeScale Buildup Flush
ColorGreen
For Use WithHeat Exchangers, Cooling Towers, Evaporative Condensers and More
StyleLiquid
Capacity1
Applicable MaterialsPlastic, Copper, Stainless Steel, Fiberglass, and More
Size TypeJug
Helps RemoveCalcium, Lime, Scale Build Up, Rust
DescriptionIndustrial Systems Flush
Package Quantity4
Manufacturers Part NumberI-ISF-4PRO
Dilution RatioReady-To-Use
BrandCLR