Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074762

MPN #: B60209-0300

H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External

Product Description
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-40/70C (-40/158F) External; -40/70C (-40/158F) External

Product Details

Manufacturers Part NumberB60209-0300
Accuracy± 1C °F
FeaturesDual Display, Alarm With Duration Counter
Calibration Points0C External; 22C External
BrandBel-Art