Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785018

MPN #: 7100.PGT120.CU.12

Transforming Technologies Calibration Unit For PGT 120

Product Description
The 7100.PGT120.CU verification device is designed to facilitate easy, in-house, calibration verification of Wolfgang Warmbier PGT120 Series ESD Combo Testers. The 7100.PGT120.CU contains a set of fixed resistors designed to test the limits of the PGT120 series ESD testers. Connect the verification device to the tester and rotate a switch to test a series of resistance levels that simulate pass/fail conditions of ESD grounding products. The device works without a battery or any external power supply. Comes with a calibration certificate. The resistors are factor calibrated and fixed, so annual recalibration is not required.

Features:
  • PGT120 Personal Ground Tester – p/n: 7100.PGT120.US
  • PGT120. "Smart" Personal Ground Tester – p/n: 7100.PGT120.COM.US


PRICE
$579.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Weight1 lbs

Product Details

TypeCalibration Unit
MaterialPlastic
Package Quantity1
ColorYellow
Manufacturers Part Number7100.PGT120.CU.12
Accessory TypeCalibration Unit
BrandTransforming Technologies

Warranty

Warranty1 yr