Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Transforming Technologies

Model # :WBB3784937

MPN #: GTS600K

Transforming Technologies Wrist Strap/Foot Tester & Foot Plate, Stand - Free Standing

Product Description
The GTS600K ESD Combo Tester is the best value combination tester on the market. Dual test circuits allows for both wrist strap and footwear testing quickly and easily with a touch of a button. Make sure your personal grounding devices are working without breaking the budget. The dual test circuits in the GTS600K gives the option for both wrist strap and footwear testing and a positive rocker switch makes test mode selection easy. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI/ESD S20.20

Alarm Specifications:
  • Wrist Strap Range: 750 Kilohms – 10 Megohms
  • Footwear Range: 750 Kilohms – 100 Megohms
  • Verification and Calibration: The GTS600K ESD Combo Tester is factory calibrated and annual calibration is not necessary. Verification tools that simulate a functional and non-functional wrist straps/footwear are available to verify that the monitor is functional. It is recommended to verify proper working order with the CAL1000 periodic verification unit at least once per year
  • Provides accurate and reliable ESD testing at the best value
  • Dual test circuits: test footwear or wrist straps
  • Positive rocker switch LED's lights and audible alarm signal test results
  • Signals: High Fail, Low Fail or Pass
  • Battery powered (9v) with a low-battery indicator or AC adapter
  • Provided with Calibration Certificate


PRICE
$1,215.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Weight16 lbs

Product Details

TypeWrist Strap
MaterialPlastic
Package Quantity1
ColorSilver
Manufacturers Part NumberGTS600K
Accessory TypeWristrap and Footwear Tester
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20