LabelMaster® Standard Waste Stock PVCF Label, 6"L x 6"W, Black/Red/Yellow, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Ensure your compliance when transporting hazardous waste by using LabelMaster's® Standard Waste Labels. These include the information necessary for marking a container for transport in compliance with DOT and EPA regulations. Ample space is provided for you to include all of your information using your PC and printer. Constructed of rugged, weather-resistant PVC-free vinyl, these labels are printed with light-fast inks for high durability and adhesives formulated for use in various climates and environments. Once affixed, they won't fade or fall off. In addition, they pass the 90-day IMO seawater immersion test. Yellow, red and black, these labels measure 6 x 6 in. and are sold in packs of 100.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Size | 6" x 6" |
Product Details
| Type | Standard Waste Label |
| Material | PVC-Free Film |
| Package Quantity | 100 |
| Color | Black/Red/Yellow |
| Manufacturers Part Number | WM8 |
| Text | Hazardous Waste |
| Brand | LabelMaster |