Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabelMaster

Model # :WBB3217601

MPN #: WMCA8

LabelMaster® California Waste Stock PVC-Free Film Label, 6"L x 6"W,Black/Red/Yellow,Pack of 100

Product Description
Stay compliant with state regulations when shipping hazardous waste with LabelMaster's® California Waste Labels. Using your PC and printer, their ruled lines allow you to fill in the information necessary for marking a container for transport in compliance with the state's EPA regulations in 40 CFR part 262 and 49 CFR part 172.300. Constructed of rugged, weather-resistant PVC-free vinyl, they feature automotive-grade ink pigments and specially formulated adhesives for use in various climates and environments. These flexible labels also pass the 90-day IMO seawater immersion test. Yellow, red and black, they measure 6 x 6 in. and are sold in packs of 100.

PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Size6" x 6"

Product Details

TypeCalifornia Waste Label
MaterialPVC-Free Film
Package Quantity100
ColorBlack/Red/Yellow
Manufacturers Part NumberWMCA8
TextHazardous Waste California
BrandLabelMaster