Cambro CVC72158 - Camcruiser Vending Cart, 1 full size pan, 6" deep, Hot Red
Write a Review
|
Questions & Answers (0)
Product Description
This Hot Red Camcruiser® Vending Carts add revenue opportunities away from the kitchen/cafeteria and reduce wait times with extra food stations. Extremely durable polyethylene will not crack, dent, bubble, chip or break. Easy to clean. Brightly colored umbrella offers protection and creates high visability. Large Storage areas minimize restocking. Insulated food storage compartments maintain safe hot or cold temperatures for hours. This model comes with a single center tray well that holds a full tray and two outer wells merchandising wells. Cash Drawer, Menue Board and Umbrella ships with unit.
PRICE
$5,269.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74-1/2 in |
| Width | 31-3/4 in |
| Height | 94 in |
| Counter Height | 36-1/2 in |
| Full Size Pan Capacity | 1 Full Size Pan, 6"D; 2- 22-1/8"L x 15-3/8"W x 6"D |
| Umbrella Diameter | 72" |
Product Details
| Color | Red |
| Caster Type | 8" - 4 Swivel With Brake |
| Manufacturers Part Number | CVC72158 |
| Brand | Cambro |