Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB185481

MPN #: CVC55158

Cambro CVC55158 - Camcruiser Vending Cart, 55-3/16"L x 31-1/4"W x 93-1/2"H, Hot Red

Product Description
Cambro CVC55158 - Camcruiser Vending Cart, 55-3/16"L x 31-1/4"W x 93-1/2"H, Hot Red

This Hot Red Camcruiser® Vending Carts add revenue opportunities away from the kitchen/cafeteria and reduce wait times with extra food stations. Extremely durable polyethylene will not crack, dent, bubble, chip or break. Easy to clean. Brightly colored umbrella offers protection and creates high visability. Large Storage areas minimize restocking. Insulated food storage compartments maintain safe hot or cold temperatures for hours. The 55 in wide cart features two large storage areas underneth, a large full tray counter well and a 4" x 6-3/4" opening for electric or soda lines, cover included. Cart ships with Umbrella and cutting board included.

PRICE
$3,229.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-3/16 in
Width31-1/4 in
Height93-1/2 in
Counter Height39-3/4 in
Full Size Pan Capacity1 Full Size Pan, 6"D
Umbrella Diameter60"

Product Details

ColorRed
Manufacturers Part NumberCVC55158
Caster Type6" - 2 Fixed, 2 Swivel With Brake
BrandCambro