- Features cotton/poly blend woven material on both sides and linear poly batting
- Zigzag stitching holds inner cushioning in place for consistent padding protection
Global Industrial
Model # :WBB1645565
Global Industrial Moving Blankets 72" x 80" Camouflage, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Great for hunting, camping, having a picnic or moving furniture.
PRICE
$315.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 80 in |
Product Details
| Type | Moving Blankets |
| Material | Cotton-Poly Blend Woven Fabric, Linear Poly Batting |
| Package Quantity | 6 |
| Description | Camo |
| Color | Camouflage |
| Manufacturers Part Number | B1645565 |
| Brand | Global Industrial |