Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&R Textile

Model # :WBB2369577

MPN #: X01150

R&R Textile - Spa & Comfort Bath Towel - 50" x 27" - White - 12 Pack

Product Description
The Spa and Comfort line of Bath Products is our luxury line that is specific to hospitality and upscale healthcare facilities. The towels are made from 16s Single Ring Spun Yarn and have a Dobby Border on each of the towels. Additionally, the softness and absorbency of the towels is of a high grade. The towels are packaged in corrugate cartons and are polybagged in inners of 1 dozen units. Towels are made from 100% Cotton. Try this towel now

PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width27 in
Weight/DZ14

Product Details

TypeBath Towel
Material100% Cotton
Package Quantity12
DescriptionBath Towel
ColorWhite
Manufacturers Part NumberX01150
BrandR&R Textile
AbsorbencyHigh