Industrial Gold Two-Stage Air Compressor, 30 Gallon Cap., Vertical, 5 HP, 16 CFM, 1-Phase, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Gold Wolvarine 5hp, 208-230V, 1 phase, 60 Hz, 30 gallon, vertical tank, 16CFM@175PSI, 18.5CFM@90PSI, cast iron pump.
PRICE
$1,949.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 25 in |
| Height | 44 in |
| Weight | 225 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 3/4 |
Product Details
| Oil Type | Synthetic |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 190 psi |
| Material | Cast Iron |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CI521E33V |
| Pump Type | Two Stage |
| Low Oil Shutoff | No |
| Brand | Industrial Gold |
| Type | Two Stage Air Compressor |
| CFM | 16 CFM |
| Horsepower | 5 HP |
| Color | Black |
| After Cooler | No |
| Voltage | 208-230 V |
| Air Filter | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME Certified |