Features
- Lightweight, compact and extremely portable
- Single stage, direct coupled, oil lubricated pump
- Cast iron cylinder for extended pump life
- Aluminum head for better heat dissipation
- Each unit is filled with Jenny Ultimate Blue Compressor Pump Oil
- Canister inlet filter with replaceable filter elements
- Forced ventilation cooling system
- Powder coated heavy duty steel tank and frame assembly
- Protectively mounted fittings
- Anti-vibration feet
- Air line regulator and two gauges for line and tank pressure
- Pressure relief safety valve
- Manual tank drains
- Special unloading valves to assist in motor starting
- Start/Stop pressure switch control set at 105-125 PSI
- On/Off Switch
- Thermal overload motor protection with manual reset
- 6 ft power cord