Campbell Hausfeld VT6367, 2 HP, Portable Compressor, 30 Gal, Vert., 135 PSI,5.5 CFM,1-Phase 120/240V
The Campbell Hausfeld 30-gallon, 2 hp, horizontal, portable air compressor (VT6367) can power a variety of air tools for the serious DIY user, professional or contractor. With a dual-voltage motor that can operate on either 120V or 240V current, this versatile air compressor can work in more locations. The large semi-pneumatic wheels make this unit easy to move from one job to the next. Designed for quiet operation, the heavy-duty, cast-iron, two-cylinder pump is oil lubricated for a long life and delivers 5.5 CFM at 90 PSI. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.
Campbell Hausfeld® VT6367, Portable Electric Air Compressor, 2 HP, 30 Gal, Vertical, 5.5 CFM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,175.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 28 in |
| Height | 59 in |
| Weight | 178 lbs |
| Tank Size | 30 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Wheels | (2) 10" Semi-Pneumatic |
| Tank Drain Valve | Manual |
| Max PSI | 135 psi |
| Start Type | Electric |
| Material | Hybrid Cast Iron, Aluminum |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | No |
| Manufacturers Part Number | VT6358 |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 5.5 CFM |
| Low Oil Shutoff | No |
| Brand | Campbell Hausfeld |
| Type | Portable |
| CFM | 5.5 CFM |
| Horsepower | 2 HP |
| Color | Blue |
| After Cooler | No |
| Style | Vertical |
| Voltage | 120/240 V |
| Air Filter | No |
| Description | Single Stage Electric Compressor |
| Pre Filter | No |
| Pressure Dew Point | No |
| Noise Output | 82 dBA |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/CSA |