Features:
- Use for large diameter beverage glasses, red wine stems, goblets, and most rocks glasses
- Compartment size: 3-1/2" x 3-1/2"
- Accommodates glasses up to 3-1/4" in diameter
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 19-3/4 in |
| Height | 8-3/4 in |
| Compartment Length | 3-35/64 in |
| Compartment Width | 3-35/64 in |
| Inside Height | 7.94 in |
Product Details
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 2 |
| Description | Glass Rack |
| Manufacturers Part Number | RG25-314 |
| Brand | Carlisle |
| Trademark | OptiClean |