Cambro® Camsquare® Food Container, 7-1/4"L x 7-1/4"W x 7-3/8"H, Translucent - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CamSquare® Food Container, 4 quart, 7-1/4"L x 7-1/4"W x 7-3/8"H, translucent, green graduation, polypropylene, dishwasher safe, resists stains and odours, NSF listed
PRICE
$51.00 Sold in packages of 6 / $8.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7-1/4 in |
| Height | 7-3/8 in |
Product Details
| Type | Square |
| Capacity | 4 Qt. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Green |
| Manufacturers Part Number | 4SFSPP190 |
| Brand | Cambro |