Cambro® Camsquare® Food Container W/ Handle, 11-1/4"L x 12-1/4"W x 15-3/4"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CamSquare® Food Container, with handles, 22 quart, 11-1/4"L x 12-1/4"W x 15-3/4"H, clear, red graduation, polycarbonate, dishwasher safe, resists stains and odours, NSF listed
PRICE
$311.70 Sold in packages of 6 / $51.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 12-1/4 in |
| Height | 15-3/4 in |
Product Details
| Type | Square |
| Capacity | 22 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 22SFSCW135 |
| Brand | Cambro |