Cambro® Square Food Container, 8-3/8"L x 8-3/8"W x 9-1/8"H, Translucent - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
CamSquare® Food Container, 8 quart, 8-3/8"L x 8-3/8"W x 9-1/8"H, translucent, orange graduation, polypropylene, dishwasher safe, resists stains and odours, NSF listed
PRICE
$75.00 Sold in packages of 6 / $12.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
| Width | 8-3/8 in |
| Height | 9-1/8 in |
Product Details
| Type | Square |
| Capacity | 8 Qt. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 8SFSPP190 |
| Brand | Cambro |