
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 1015101 - Camtray 10" x 15" Rectangle, Antique Parchment
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray Insert is specifically designed to separate hot and cold foods. Ideal for dietary programs and for small portions. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. Two trays fit perfectly into a 15"L x 20"W tray. 10"L x 15"W. Sold in quantities of 24.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray Insert is specifically designed to separate hot and cold foods. Ideal for dietary programs and for small portions. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. Two trays fit perfectly into a 15"L x 20"W tray. 10"L x 15"W. Sold in quantities of 24.
Product Details
- Type Camtray® Insert
- Package Quantity 24
- Brand Cambro
- Manufacturers Part Number 1015101
- Shape Rectangular
- Color Family White
Weights & Dimensions
- Width 15 in
- Length 10 in
Customer Review
Product Q & A
There are no questions for this product.

Cambro 1015101 - Camtray 10" x 15" Rectangle, Antique Parchment - Pkg Qty 24
$12.5
- Product Information
- Customer Review
- Product Q&A