
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cambro 46277 - Camtray 4" x 6" Rectangle, Swirl Gray
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 4"L x 6"W. Sold in quantities of 12.
Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 4"L x 6"W. Sold in quantities of 12.
Weights & Dimensions
- Width 6 in
- Length 4 in
Product Details
- Type Camtray®
- Brand Cambro
- Package Quantity 12
- Manufacturers Part Number 46277
- Shape Rectangular
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

Cambro 46277 - Camtray 4" x 6" Rectangle, Swirl Gray - Pkg Qty 12
$3.88
- Product Information
- Customer Review
- Product Q&A