Winholt® CR-162AJ, Full Size, Adjustable Can Dispensing Rack, 162 (#10 Cans), 216 (#5 Cans)
Write a Review
|
Questions & Answers (0)
Product Description
Winholt® CR-162AJ, Adjustable Can Dispensing Rack
Organizes stock and maximizes available space. This rack has a self-feeding feature keeps stock rotated. The vertical uprights and cross braces are constructed of 1-1/2" aluminum tubing. NSF listed.
Organizes stock and maximizes available space. This rack has a self-feeding feature keeps stock rotated. The vertical uprights and cross braces are constructed of 1-1/2" aluminum tubing. NSF listed.
PRICE
$1,105.00
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/4 in |
| Depth | 35 in |
| Height | 71 in |
Product Details
| Type | Can Dispensing Rack |
| #5 Can Capacity | 216 |
| #10 Can Capacity | 162 |
| Material | Aluminum |
| Description | Adjustable Can Rack |
| Manufacturers Part Number | CR-162AJ |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF |