Canarm® 14" Shutter Mounted Exhaust Fan W/ Enclosed Motor, 1/3 HP, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
The exhaust fan features explosion proof motor that is Class I - Group C & D, and Class II - Group F & G. It is sturdily constructed from all-aluminum extrusions and complete with standard heavy duty OSHA motor mount guard. The motor is totally enclosed, air over with overload protection.
PRICE
$1,429.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/4 in |
| Width | 18-3/4 in |
| Height | 18-3/4 in |
| Weight | 45 lbs |
| Rough Opening | 16 x 16 in |
| Fan Diameter | 14 in |
Product Details
| RPM | 1725 rpm |
| CFM | 2190 CFM |
| Horsepower | 1/3 HP |
| Color | Silver |
| Number of Speeds | 1 |
| Amperage | 6.60 A |
| Drive Type | Direct Drive |
| Motor Type | Explosion Proof |
| Mounting Location | Shutter or Wall |
| Voltage | 115 / 208 V |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | AX14-4 |
| Indoor/Outdoor | Indoor |
| Brand | Canarm |
Compliance & Certifications
| Certifications | CSA Listed |