Peaveys & Cant Hooks
Related Products
Timber Tuff brings you the TMW-41 Log Tongs - a unique tool designed to help users easily and efficiently move logs and firewood. Working with logs up to 16" in diameter, these Log Tongs are the ideal way to move logs of various sizes. Constructed of steel, the Tongs are a reliable alternative to other methods of handling wood. With a design that helps users avoid having to bend too far over, the Tongs help to reduce back strain. The unique jaw innovation and offset handle make it easy to grip and carry logs using the Log Tongs. The compact and convenient design can go with you anywhere ...
Built with a heavy-duty 2.5eHP 15amp 1800W Electric Motor, powering our 14-ton rated system, utilizes the highly ultra-reliable and trusted 2-Stage 10.5GPM Bucher Hydraulic Gear Pump, with Rapid Auto Return that easily splits logs up to 20" inches in length and up to 14" inches in diameter; All weighing 126lbs The SuperHandy® gas log splitter is not just about power; it's about turning a day's work into a task of minutes. With 20 tons of splitting force, it's engineered for efficiency and endurance, cutting through the toughest logs with precision and speed.
CM® Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue Pike Poles - Anodized Aluminum Handle (Straight Pike & Hook). Features: Anodized Aluminum - Specially Extruded 1-1/2" O.D.065 inch wall dia aluminum alloy is given a protective anodized finish Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments Aluminum Pike Poles are considerably lighter than the same lengths made with ash Aluminum handles will not warp or break; they are rugged and durable and stay straight with continued use Hardwood fittings in each end are ...
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. ...
CM® Western Star Hookaroon 12920 - 36" Hickory Handle - Gray Ergonomically designed for specific tasks within a high production mill environment. Excel when extreme light weight & durability are required. . Features: Standard heads are drop forged steel with ground points Oregon heads are fabricated steel for light weight and durability - the Alumalite, with its aluminum alloy head and steel point provide optimum durability for less weight Solid Hickory handles are shaped to provide maximum usability