- Pulls out small trees and brush up to 2" in diameter, roots and all
- Use for shallow rooted trees and shrub
- Great for clearing food plots, building sites, and more
- 6 gripping teeth that rotate 360° on each pad
- Use with your lawn tractor or ATV
Brush Grubber Mini Tree Pulling Clamp BG-25 for up to 2" Tree Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 4-3/4 in |
| Height | 2-1/4 in |
| Weight | 3 lbs |
| Log Size Diameter | 2" |
Product Details
| Assembly Required | Yes |
| Type | Tree Pulling Clamp |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BG-25 |
| Brand | Brush Grubber |
Warranty
| Warranty | 1 yr |