- All Aluminum, will not rust
- Attach to 1 1/2"Diameter posts
- Adjustable Solid Shelf
- Easy "lock bushing" assembly
- Model shown CANT1248 and CANT1848 with optional wall-mount bracket WM3650
Prairie View CANT1848, Cantilever Shelf, Adjustable Solid Shelf, 18"W x 2"H x 48"L, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 2 in |
| Weight Capacity | 80 lbs |
Product Details
| Type | Aluminum Shelf |
| Shelf Type | Solid |
| Shelf Capacity | 80 lbs |
| Material | Aluminum |
| Manufacturers Part Number | CANT1848 |
| Brand | Prairie View |