Vestil Additional Pair of 36"L CANT-A36 (30" Usable L) Cantilever Arms
Write a Review
|
Questions & Answers (0)
Product Description
ADDITIONAL PAIR OF CANTILEVER RACK ARMS
Extra pairs of 36"L (30"L usable, Overall 33-3/4") cantilever arms offer added storage flexibility. Eight pairs of arms can be used on each cart.
Extra pairs of 36"L (30"L usable, Overall 33-3/4") cantilever arms offer added storage flexibility. Eight pairs of arms can be used on each cart.
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 2-1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 6 lbs |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | CANT-A36 |
| Brand | Vestil |