Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985145

MPN #: CANT-3060

Vestil Portable Cantilever Rack Cart CANT-3060 60"L x 30"W

Product Description
This portable cantilever rack can be used to store and transport pipe, conduit, angle iron and tubing. Each cart includes three pairs of 2-½"W cantilever arms. Arms are secured to the cart with a bolt and nut, and are height adjustable from 18-3/4" to 60-3/4" in 6" increments. The base height is 10". The base includes integral 5-½"W x 2"H fork pockets to allow a forklift to transport when required. Mobile cantilever rack rolls smoothly with 6" x 2" phenolic casters (2 swivel with brakes, 2 rigid). All steel construction with scratch-resistant powder coat finish.

Note: Uniform load capacity is 2000 lbs. total; 400 lbs. per pair of arms.

PRICE
$919.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
919.00
Buy 3 units - 4 units
875.00Save $44.00 (5%)
Buy 5+ units
849.00Save $70.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/2 in
Width30 in
Height63 in
Weight Capacity2000 lbs
Weight175 lbs
Wheel Diameter6 in
Fork Opening5-3/8 in
Gauge12
Deck Height10 in

Product Details

Assembly RequiredYes
ColorBlue
Wheel TypePhenolic, 2 Swivel with Brakes, 2 Rigid
MaterialSteel
Manufacturers Part NumberCANT-3060
BrandVestil