Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985146

MPN #: CANT-A30

Vestil Additional Pair of 30"L CANT-A30 (24" Usable L) Cantilever Arms

Product Description
ADDITIONAL PAIR OF CANTILEVER RACK ARMS

Extra pairs of 30"L (24"L usable, Overall 27-3/4") cantilever arms offer added storage flexibility. Eight pairs of arms can be used on each cart.

PRICE
$71.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
71.95
Buy 3 units - 5 units
64.95Save $7.00 (10%)
Buy 6+ units
62.95Save $9.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width2-1/2 in
Weight Capacity400 lbs
Weight5 lbs
Gauge12

Product Details

Assembly RequiredYes
MaterialSteel
ColorBlue
Manufacturers Part NumberCANT-A30
BrandVestil