Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985143

MPN #: CANT-3048

Vestil Portable Cantilever Rack Cart CANT-3048 48"L x 30"W

Product Description
Mobile Rack is perfect for storage of all Bar Stock type material

This portable cantilever rack can be used to store and transport pipe, conduit, angle iron and tubing. Each cart includes three pairs of 2-½"W cantilever arms. Arms can be attached in the level or inclined position. Arms are secured to the cart with a bolt and nut, and are height adjustable from 18-3/4" to 60-3/4" in 6" increments. Overall height is 64-11/16". Base height is 10". The base includes integral 5-3/8" x 2"H fork pockets to allow a forklift to transport when required. Mobile cantilever rack rolls smoothly with 6" x 2" glass-filled nylon casters, 2 locking swivel with brakes and 2 rigid. All steel construction with scratch-resistant powder coat finish. All Steel construction with Blue baked-on powder coat.

Note: Uniform load capacity is 2000 lbs. total; 400 lbs. per pair of arms.

PRICE
$869.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height64-11/16 in
Weight Capacity2000 lbs
Weight175 lbs
Wheel Diameter6 in
Fork Opening5-3/8 in
Deck Height10 in

Product Details

Assembly RequiredYes
ColorBlue
Wheel TypePhenolic, 2 Swivel with Brakes, 2 Rigid
MaterialSteel
Manufacturers Part NumberCANT-3048
BrandVestil