Global Industrial
Model # :WB793776
Global Industrial 18" Cantilever Inclined Arm, 750 Lb. Cap., For 1000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Note: This item is ONLY compatible with Global Industrial 1000 Series Cantilever Racks (3"W x 6¼"D Uprights).
Excellent low-cost storage system store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. 20 degree incline from horizontal. Gray enamel finish. Made in the USA.
Excellent low-cost storage system store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. 20 degree incline from horizontal. Gray enamel finish. Made in the USA.
PRICE
$35.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 750 lbs |
| Arm Length | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Arm |
| Color | Gray |
| Series | 1000 |
| Arm Capacity | 750 lbs |
| Country of Origin | United States |
| Material | Steel |
| Arm Type | Inclined Arm |
| Manufacturers Part Number | 793776 |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |