Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641910

Global Industrial™ Water-fill Cap with Auto Shut-off & Quick-Connect Fitting

Product Description
✓ Quick connect attachment allows users to attach the hose & step away without needing to hold it
✓ Auto shut-off float valve eliminates the need to constantly monitor the water level
✓ Water shut-off fitting automatically stops water flow when the hose is disconnected

The Global Industrial™ Water-fill Cap with Auto Shut-off and Quick-Connect Fitting is engineered for compatibility with all Global Industrial™ and Cat® scrubber models featuring an 18" cleaning path or larger. Simply replace the existing clean-water solution cap with the new water-fill cap, then attach the quick-connect fitting to a standard hose for effortless operation. Patent Pending.

  • Compatible with scrubber models: 641750, 641245, 641250, 641263, 641264, 261990, 641244, 641245, 641746, 641747, 641811, 641407, 641745, & 641265
  • Features weep holes to allow for drainage back into the tank if water drips collect in the cap
  • PRICE
    $129.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part Number641910
    TypeWater-fill Cap
    For Use WithModels 641410, 641411, 261990, 641264, 641244, 641750, 641745, 641746, 641747
    DescriptionWater-Fill Cap with Auto Shut-off and Quick-Connect Fitting
    BrandGlobal Industrial