Rubbermaid® Canvas Bag For Housekeeping Cart, 30 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
A complete system solution for housekeeping in the hospitality industry. all optional accessories fit: 6189, 6190, 6191, 6192, 9t19 and 9t20 carts.
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 10-1/2 in |
| Height | 33 in |
| Weight | 1 lbs |
Product Details
| Type | Canvas Bag |
| Material | Canvas |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | FG1966887L1BRN |
| For Use With | FG618900BLA, FG619000BLA , FG619100BLA, FG619200BLA, FG9T1900BLA, FG9T2000BLA |
| Brand | Rubbermaid |