Suncast® 8 Pocket Organizer for Suncast Commercial Housekeeping Carts
Write a Review
|
Questions & Answers (0)
Product Description
The eight pocket organizer by Suncast Commercial® features eight exterior pockets that are perfect for smaller tools or accessories as well as a spacious bag interior ideal for holding large contents. This bag easily attaches to Suncast Commercial® housekeeping carts to create an efficient work station. This bag is perfect for staying organized!
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 1-11/16 in |
| Height | 1-5/8 in |
| Weight | 0.9 lbs |
Product Details
| Material | Polyester |
| Color | Black |
| Brand | Suncast |