Qorpak CAP-00231 Black Ribbed Phenolic PolyCone Lined Cap, 38-400 Neck Finish, Case of 576
Write a Review
|
Questions & Answers (0)
Product Description
PolyCone Lined Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier. This liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off. Great for everything from liquids, to soaps, to macro-invertebrates.
PRICE
$515.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-1/2 in |
Product Details
| Type | Thermoset and Phenolic Caps |
| Neck Finish | 38-400 |
| Closure Type | Screw Thread |
| Includes | Cap Only |
| Material | Phenolic |
| Package Quantity | 576 |
| Description | PolyCone Lined Cap |
| Color | Black |
| Manufacturers Part Number | CAP-00231 |
| Brand | Qorpak |