Qorpak® 42oz Amber Wide Mouth Packer w/70-400 Green Thermoset F217 & PTFE Cap, Vacuum, 6PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Packer Bottles are cleaned via Vacuum & Ionization, a cost effective process which removes contaminants such as loose dirt, lint & aerosols. Package Qty of 6.
PRICE
$83.95
4
4
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 in |
| Width | 8-7/8 in |
| Height | 8-3/8 in |
| Weight | 8 |
| Diameter | 106mm |
Product Details
| Neck Finish | 70-400 |
| Color | Brown |
| Capacity | 1250 |
| Material | Glass |
| Description | Wide Mouth Packer Bottle with Cap |
| Package Quantity | 6 |
| Manufacturers Part Number | GLC-07007 |
| Grade | Vacuum & Ionized |
| Brand | Qorpak |